missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip™ EX Countertop and Compac Safety Cabinet

Store smaller quantities near point-of-use with the Justrite Sure-Grip™ EX Countertop and Compac Safety Cabinet.

£516.10 - £704.02

Specifications

Certifications/Compliance FM, NFPA, OSHA, U (NFPA)
Color Yellow
Door Style Self-closing
For Use With (Application) Flammables
Material Steel (CR)
View More Specs

Products 2
Product Code Brand Capacity Dimensions (D x W x H) Interior Type Price Quantity & Availability  
Product Code Brand Capacity Dimensions (D x W x H) Interior Type Price Quantity & Availability  
11925366 View Documents Justrite™
8904201
4 gal., 15L 13.75 x 13.75 x 18.5 in. (34.9 x 34.9 x 47cm) Countertop Safety Cabinet £516.10
Each View alternative products
Save Up to 
»
Estimated Shipment
05-09-2019
Please to purchase this item. Need a web account? Register with us today!
11935366 View Documents Justrite™
8915201
15 gal., 57L 14.56 x 20 x 39.62 in. (37 x 50.8 x 100.6cm) Compac Safety Cabinet £704.02
Each View alternative products
Save Up to 
»
Estimated Shipment
27-09-2019
Please to purchase this item. Need a web account? Register with us today!
Description

Description

For safely storing smaller quantities of flammable liquids at a workstation or adding to existing storage capacities.

  • One self-closing door
  • One adjustable shelf
  • Color: Yellow

Countertop Cabinets

  • Allow increased access to often-used liquids, without compromising safety
  • Portable size keeps work areas flexible
  • Optional wall hanger assembly available if wall mounting is desired
Compac Cabinets
  • Fit almost anywhere and provide protection even where space is at a premium
  • Holds a full 15 gal. (57L) of flammables

Specifications

Specifications

FM, NFPA, OSHA, U (NFPA)
Self-closing
Steel (CR)
1
Yellow
Flammables
1
Epoxy, Polyester