missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Dip Tank for Cleaning Parts
A Justrite Dip Tank for Cleaning Part is ideal for washing or soaking parts in flammable liquids
Brand: Justrite™ 27605
Code : 03
Additional Details : Weight : 4.50000kg
Description
- Bench-style tank with manually operated lid stays open while parts are washed
- Fusible link melts at 74°C (165°F) and slams the cover shut in case of fire
- Special corrosion-resistant 5 gal. model has polyethylene liners in the top and tank for use with harsh, corrosive chemicals
- All models constructed of 24-gauge, lead-free coated steel
Certifications
FM approved.
Specifications
Dip Tank | |
Manual Cap | |
19 L | |
For Washing or Soaking parts in Flammable Liquids | |
Powder Paint | |
13 in. | |
13.7 in. | |
10 lb. |
FM, TUV | |
5 gal. | |
Red | |
Steel | |
Fusible link, optional parts basket, self close cover | |
330 mm | |
349 mm | |
4.5 Kg |