missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ SpillSlope™ Cabinet Shelves

With built-in troughs to help contain spills

Brand:  Justrite™ 29937

Code : NEW

Additional Details : Weight : 4.53592kg

 View more versions of this product

Product Code. 11919557

  • £90.95 / Each
Estimated Shipment: 17-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Made of heavy-gauge galvanized steel
  • Shelves direct spills to back and bottom
  • Each shelf holds up to 350 lb. (159kg)
  • Adjust at 3 in. (7.6cm) intervals for versatile storage

Specifications

Specifications

Built-in troughs to help contain spills
5 kg
Cabinet Shelf
100 cm
Steel (Galvanized)
14 in.
39.37 in.
10 lb.
35.56 cm
30, 40 and 45 gal. 43 in. W two door cabinet or 17 gal. piggyback cabinet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers