missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Floor Standing Rinse Tanks
Floor-standing, self-closing tanks
Brand: Justrite™ 27220
Code : 03
Additional Details : Weight : 35.50000kg
Description
- Allows a worker to open with both hands full
- Adjustable-rate pneumatic cylinder prevents cover from slamming shut
- Drain plug allows for easy solvent replacement
- Material: Steel
- Color: Red
Twin Chamber Tank:
Tanks are evenly divided into left and right sections
Compliance
ADA
Specifications
Floor Standing Rinse Tank | |
22 gal. | |
Red | |
Powder Paint | |
16 in. | |
35.25 in. | |
12 in. | |
16 in. | |
78 lb. |
FM, ADA | |
83.3 L | |
Steel (18G) | |
Self close cover, adjustable rate pneumatic cylinder, drain plug | |
40.6 cm | |
895 mm | |
305 mm | |
406 mm | |
35 Kg |