missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip™ EX Flammable Safety Cabinet

When using a Sure-Grip EX Flammable Safety Cabinets, these two-door and bifold door cabinets protect workers, reduce fire risks, and improve productivity by allowing storage of flammable fuels and chemicals in code-compliant, sturdy 18-gauge steel structures.

Brand:  Justrite™ 8945201

Code : 03

Additional Details : Weight : 136.53130kg

 View more versions of this product

Product Code. 11975346

  • £1297.94 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

45 gal.
45.7cm
14.56 x 39.5 x 60.5 in. (37 x 100.3 x 153.7cm)
Flammable liquid storage and protection
153.7cm
2
Epoxy, Polyester
178kg
100.3cm
Steel (CR)
FM, NFPA, OSHA, U (NFPA)
37cm
Self-closing
165.1cm
U-Loc™ padlockable handle, Haz-Alert™ reflective trilingual warning labels, sturdy SpillSlope™ shelves, three-point Stainless Steel bullet self latching system and welded construction, dual vents with
2
Can storage cabinet
109cm
Yellow
Videos