missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip™ EX Compac Flammable Safety Cabinet

Justrite Compac Safety Cabinets fit nearly anywhere and provide protection where space is at a premium. The cabinets protect workers, reduce fire risks, and allow storage of flammable fuels and chemicals in code-compliant safety cabinets.

Brand:  Justrite™ 8912001

Code : 03

Additional Details : Weight : 54.43108kg

 View more versions of this product

Product Code. 11905356

  • £1089.98 / Each


Estimated Shipment
22-02-2018
Add to basket

Specifications

Specifications

12 gal.
45.7cm
14.56 x 20 x 30.5 in. (37 x 50.8 x 77.5cm)
Flammables
77.5cm
1
Epoxy, Polyester
54.4kg
50.8cm
Steel (CR)
FM, NFPA, OSHA
37cm
Manual-close
88.9cm
One adjustable shelf, U-Loc™ handle with two keys and accept padlock, Haz-Alert™ reflective exterior labeling and Galvanized Steel SpillSlope™ shelves, leakproof 2 in. bottom sump, dual vents with flam
1
Storage Cabinet
59.05cm
Yellow
Videos