missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Elite Smokers Cease-Fire Cigarette Butt Receptacles Accessories

For safe containment and disposal of cigarette butts

Brand:  Justrite™ 26830

Code : 03

Additional Details : Weight : 16.40000kg

 View more versions of this product

Product Code. 12940225

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Anchoring Cable: 91.4cm (36 in.) wire rope cable provides added security or greater stability in severe weather
  • Brass Padlock: 3/16 in. dia. shackle
  • Bucket Liners: special, burn-resistant laminated aluminum/poly construction; include twist-ties; fit any bucket 29.8cm (11.75 in.) wide x 25.4cm (10 in.) high maximum size

Specifications

Specifications

Disposal Bucket Liner
18 x 20 in. (45.7 x 50.8 cm)
250/Cs.
4082 kg
Collecting cigarette butts
20 in.
Silver
45.7 cm
9000 lb.
50.8 cm
Justrite™ elite smokers cease-fire cigarette butt receptacles
18 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers