Learn More
Justrite™ Elite™ Smokers Cease-Fire™ Cigarette Butt Receptacles
Collect unsightly cigarette litter and reduce the risk of fire
Brand: Justrite™ 268502
Code : 03
Additional Details : Weight : 4.70000kg
Description
Keep cigarette litter safely hidden from public view and enhance your property's image. Classic, contemporary upscale styling enhances or complements any commercial architectural setting.
- No-rust polyethylene receptacle features oxygen-restricting, self-extinguishing design to safely collect burning butts
- Stainless-steel snuffer screen offers larger snuff area for cigarettes and cigars, resulting in fewer misses
- Limited entry design discourages unwanted trash from clogging the neck
- Covered opening eliminates messy rainwater overflow
- Easy cleaning and maintenance; no tools or hardware required
- Removable, galvanized steel pail holds thousands of butts
- For added stability and weight, add sand and/or use brick in specially designed base
- Integrated padlock tabs accept optional padlock to discourage unauthorized access
- For added security and greater stability in severe weather, molded-in tether eyelet accepts optional wire rope cable
Order Info
Dimensions: 30.5 dia. x 96.5Hcm (38 x 12 in. ), Capacity: 15L (4 gal.), Shipping weight: 5kg (10.4 lb.)
Compliance
ADA compliant. FM fire tested and approved.
Specifications
Cigarette Butt Receptacle | |
15 L | |
4 gal. | |
96.5 cm | |
10.4 lb. | |
30.5 cm | |
12 in. |
Polyethylene | |
FM, ADA | |
Tan | |
1 Ea. | |
5 kg | |
Collecting cigarette butts | |
38 in. |