missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ EcoPolyBlend™ Collection Center
All-weather construction stands up to the harshest environments
Brand: Justrite™ 28685
Code : 03
Additional Details : Weight : 20.00000kg
Description
- Large opening for easy loading and empty bases nest for storage
- 100% recycled polyethylene
- Color: Black
Single Drum Collection
- Accommodates one 208.2L (55 gal.) drum
- Sump Capacity: 250L (66 gal.)
- Dimensions (Dia. x H): 83.8 x 80.6cm (33 x 31.75 in.)
- Accommodates two 208.2L (55 gal.) drums
- Dual covers can be opened separately or closed together and locked
- Forklift channels for relocating
- Sump Capacity: 681L (180 gal.)
- Dimensions (L x W x H): 152.4 x 99.1 x 119.4 cm (60 x 39 x 47 in.)
Certifications
UL, UL Environmental
Compliance
EPA, OSHA, SPCC
Specifications
SPCC, EPA, OSHA, UL | |
66 gal. | |
Polyethylene | |
Easy loading and empty bases nest for storage | |
31 in. | |
31.75 in. | |
33 in. |
Black | |
250 L | |
Single Drum Collection Center | |
55 gal. Drum | |
78.74 cm | |
80.6 cm | |
83.8 cm |