missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Chemcor™ Undercounter Corrosives/Acid Safety Cabinet
Justrite Chemcor™ Undercounter Corrosives/Acid Safety Cabinet offers corrosion and fire protection.
£1551.60 - £1916.58
Specifications
Certifications/Compliance | FM, NFPA, OSHA |
---|---|
Depth (English) Interior | 18.75 in. |
Depth (Metric) Exterior | 55.8 cm |
Depth (Metric) Interior | 47.6 cm |
Color | Blue |
Product Code | Brand | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||||
11985436
|
Justrite™
89230221 |
192 lb. | 87 kg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11995436
|
Justrite™
8923222 |
194 lb. | 88 kg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Flame-coated thermoplastic liner
- 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
- Seam-free surface
- Non-porous surface resists staining and cleans-up easily
- Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
- Blue color
- Undercounter style
- Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
- Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
- Sure-grip™ Handles
Certifications
- FM Global tested and approved
- Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation
Compliance
Retains FM Approval and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code
Specifications
FM, NFPA, OSHA | |
55.8 cm | |
Blue | |
18.75 x 31.75 x 27.37 in. (47.6 x 80.6 x 69.5 cm) | |
Steel (CR) | |
35 in. | |
Flammables | |
88.9 cm | |
ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat | |
2 | |
Epoxy, Thermoplastic | |
88.9 cm |
18.75 in. | |
47.6 cm | |
22 in. | |
35 in. | |
Undercounter storage cabinet | |
Manual-close | |
27.37 in. | |
69.5 cm | |
22 gal. (83 L) | |
1 | |
31.75 in. | |
80.6 cm |