missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Polyethylene Acid Storage Cabinets
Justrite Polyethylene Acid Storage Cabinet provides maximum protection against harsh environments and corrosives, keeping your workers better protected.
Brand: Justrite™ 24040
Code : 04
Additional Details : Weight : 9.52544kg
Description
For highly corrosive acids, the cabinet is clearly labeled with “ACID” and accepts a padlock (not included) for added security.Countertop model
- Door can be hinged from either side for best countertop space utilization
- Polyethylene spill tray inside contains leaks and removes for easy cleaning
- A separate polyethylene tray stores under cabinet and can be used as a work tray
- Each segregated compartment has an adjustable shelf and storage in both doors for small containers
- Two removable sumps slide out for easy cleaning of incidental spills
- Two vent holes (with removable caps) on backside accommodate pressurized vapor removal systems
- Includes hardware to secure cabinet to wall
Specifications
15 in. | |
Countertop storage cabinet | |
33.7 cm | |
14.25 in. | |
36.19 cm | |
14 kg | |
13.25 in. | |
Blue | |
49.53 cm | |
Two 4L (1 gal.) bottles | |
1 |
38 cm | |
28.6 cm | |
19.5 in. | |
Polyethylene | |
Removable Polyethylene tray, handy work tray stored under cabinet | |
16.25 in. | |
13.25 x 11.25 x 15 in. (33.7 x 28.6 x 38 cm) | |
41.3 cm | |
30 lb. | |
Manual-close | |
11.25 in. |