missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gratnells™ Polypropylene Jumbo Trays
Stack or nest the Gratnells™ Polypropylene Jumbo Tray, which fits furniture or trolleys taking a 312mm wide tray. Trays are available in a variety of colors and are constructed of talc-filled polypropylene.
POA - £39.17
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
13150043
|
Gratnells™
F3Y |
Yellow |
£39.17
Each |
In Stock
Log in to see stock. |
|||||
13140043
|
Gratnells™
F3DG |
Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
13120043
|
Gratnells™
F3R |
Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
13130043
|
Gratnells™
F3DB |
Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- 300 x 427 x 300
- Various colors
- Molded extra strong 20% talc-filled polypropylene
- Resistant to most chemicals
- Can be stacked or nested
- Will fit furniture or trolleys taking a 312mm wide tray
- Sterilized at up to 108°C
Specifications
Jumbo Tray | |
1 Each |