missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gratnells™ Polypropylene Jumbo Trays
Stack or nest the Gratnells™ Polypropylene Jumbo Tray, which fits furniture or trolleys taking a 312mm wide tray. Trays are available in a variety of colors and are constructed of talc-filled polypropylene.
Brand: Gratnells™ F3DB
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- 300 x 427 x 300
- Various colors
- Molded extra strong 20% talc-filled polypropylene
- Resistant to most chemicals
- Can be stacked or nested
- Will fit furniture or trolleys taking a 312mm wide tray
- Sterilized at up to 108°C
Specifications
Blue | |
427 mm | |
312 mm |
300 mm | |
Jumbo Tray | |
1 Each |