missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gratnells™ Polypropylene Jumbo Trays
Stack or nest the Gratnells™ Polypropylene Jumbo Tray, which fits furniture or trolleys taking a 312mm wide tray. Trays are available in a variety of colors and are constructed of talc-filled polypropylene.
Brand: Gratnells™ F3DG
Code : 50
Additional Details : Weight : 1.32300kg
Description
- 300 x 427 x 300
- Various colors
- Molded extra strong 20% talc-filled polypropylene
- Resistant to most chemicals
- Can be stacked or nested
- Will fit furniture or trolleys taking a 312mm wide tray
- Sterilized at up to 108°C
Specifications
30 L | |
280 mm (Internal), 300 mm (External) | |
Polypropylene | |
276 mm (Internal), 312 mm (External) | |
Rectangular |
Green | |
376 mm (Internal), 430 mm (External) | |
Jumbo Tray | |
1 Each |