missing translation for 'onlineSavingsMsg'
Learn More

Gratnells™ Polypropylene Jumbo Trays

Stack or nest the Gratnells™ Polypropylene Jumbo Tray, which fits furniture or trolleys taking a 312mm wide tray. Trays are available in a variety of colors and are constructed of talc-filled polypropylene.

Brand:  Gratnells™ F3R

Code : 50

Additional Details : Weight : 1.29600kg

 View more versions of this product

Product Code. 13120043

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • 300 x 427 x 300
  • Various colors
  • Molded extra strong 20% talc-filled polypropylene
  • Resistant to most chemicals
  • Can be stacked or nested
  • Will fit furniture or trolleys taking a 312mm wide tray
  • Sterilized at up to 108°C
Specifications

Specifications

30 L
280 mm (Internal), 300 mm (External)
Polypropylene
276 mm (Internal), 312 mm (External)
Rectangular
Red
376 mm (Internal), 430 mm (External)
Jumbo Tray
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers