missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Cooling/Heating Recirculating Chiller, 230V 50Hz

Designed with a focus on high performance, small footprint and quiet operation.

Brand:  Fisherbrand™


Code : 46

Additional Details : Weight : 30.00000kg

 View more versions of this product

Product Code. 11336661

  • £3455.00 / Each
Estimated Shipment: 01-08-2024
to see stock.
Add to basket

Description

Description

  • Full range heating and cooling from -10°C to +80°C
  • Small reservoir ensures fast temperature response time
  • Small footprint
  • Quiet operation
Specifications

Specifications

2.8 L
Force and Suction
2.0 kW
21 L/min. (805 mbar)
Yes
29.9 kg
50 Hz
At +20°C
-10°C to +80°C
500LCSU
±0.1°C
419.1 x 228.6 x 635 mm
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers