missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp CO2 Incubator

Value for everyday cell culturing . The Fisherbrand CO2 incubator provides proven technologies for reliable, homogenous growth environment and dependable quality.

£6201.00 - £7027.80

Specifications

Hertz 50/60Hz
Chamber Material Stainless steel
Capacity (Metric) 150L
View More Specs

Products 2
Product Code Brand CO2 Sensor Technology Price Quantity & Availability  
Product Code Brand CO2 Sensor Technology Price Quantity & Availability  
15650667 View accessory products Fisherbrand™
Infrared £7027.80
Each
Call for latest availability
+44 (0)1509 555 500
Add to basket
15660667 View accessory products Fisherbrand™
Thermal Conductivity £6201.00
Each
Estimated Shipment
07-02-2019
Add to basket
Description

Description

  • Efficient high performance heaters surround the chamber for even temperature distribution
  • Gentle fan assisted air flow pattern is designed for uniform distribution of temperature, CO2, and humidity
  • The 90°C high temperature decontamination cycle simplifies cleaning because no autoclave and toxic chemicals required
  • The cycle eliminates variability in disinfection and has been proven effective against wide range of contaminants including bacteria, molds, and fungal spores and mycoplasma, eliminating the variability in disinfection
  • CO2 sensors are positioned directly in the chamber for precise control. A choice of CO2 sensor technology includes.  
    • Thermal Conductivity (TC) for precise monitoring and reliable long life
    • Infrared (IR) for independent operation for precise, remote monitoring applications
Specifications

Specifications

50/60Hz
Stainless steel
150L