missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Slip-retardant Boot Covers
Click to view available options
Size:
Medium
Large
Length (Metric):
30.5 cm
37.5 cm
Description
- Fixation ties and slip-retardant sole
- Bound seams: tightly sewn seam is covered with garment fabric to reinforce seam protection and reduce potential for liquid and particle penetration
- Single packed
- Note: this product is not CE certified as chemical protective clothing
- Sterile model available
Specifications
Size | Medium |
Material | Tyvek Flashspun HDPE |
Latex Free | Yes |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Closure Type | Elastic Top with Ankle Ties |
Sole Type | Anti-skid |
Seam Type | Bound |
For Use With (Application) | Biotech, Pharmaceutical, Medical Device Manufacturing and Electronics Industries, Other Critical or Controlled Environments |
Show More |
The user should make the risk assessment to determine the protection required.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'