missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilon™ Iso-Versinic Tubing

Fluoroelastomer, chemical transfer Versilon™ Iso-Versinic Tubing is ideal for transferring highly aggressive chemicals.

Brand:  Saint Gobain Life Sciences 770360-05

Code : 02

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10643095

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Versilon™ Iso-Versinic tubing from Saint-Gobain is ideal for transferring highly aggressive chemicals.
  • It can withstand severe environments and offers outstanding resistance to aging and weathering.
  • This tubing is available in metric sizes and two different shore hardnesses: 60 Shore A for diameters smaller than 4 mm x 6 mm and 70 Shore A for diameters larger than 4 mm x 8 mm.
Specifications

Specifications

Transfer Tubing
0.31 in.
Fluoroelastomer
11 mm
5 m
1.5 mm
-4°F
1 Ea.
70 (Shore A)
200°C
Autoclavable
8 mm
0.43 in.
16.4 ft.
0.06 in.
For the transfer of highly aggressive chemicals
-20°C
Black
392°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers