missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Iso-Versinic™ Reference Tubing for MF1 and MF4 Pump Heads
For use with high chemical resistance applications
Brand: Gilson™ F1817743
Code : A0
Additional Details : Weight : 0.01000kg
Description
- so-Versinic™
Specifications
Pump Tubing | |
1 mm | |
40 cm | |
Where high chemical resistance is required | |
4 Pack | |
10mL/min. | |
Black |
Autoclavable | |
Iso-Versinic | |
For MF1 and MF4 Pump Heads | |
-20°C | |
Acids | |
Impermeable to most gases |