missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO Safety Awareness Signs

Help ensure safety at work and maximize productivity with these safety signs. Brady™ ISO Safety Awareness Signs are available in a variety of sizes. Standardized images reduce the risk of misunderstandings.

Brand:  Brady™ 815719

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 15344856

  • £9.47 / Each


Estimated Shipment
26-03-2019
Add to basket

Description

Description

  • ISO 7010 Compliant
  • Indoor/outdoor sign
Specifications

Specifications

ISO 7010
Global
1
None
250mm
Safety Shower
1.501mm
250.00 mm
White on Green
PP (Polypropylene)
Square
Pipe markers and safety signs
120°C
-40°C
Safety Sign
-40 °C-120 °C
Videos