Learn More
Brady™ ISO Safety Awareness Signs
Help ensure safety at work and maximize productivity with these safety signs. Brady™ ISO Safety Awareness Signs are available in a variety of sizes. Standardized images reduce the risk of misunderstandings.
Brand: Brady™ 814598
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- ISO 7010 Compliant
- Indoor/outdoor sign
Specifications
ISO 7010 | |
Polyester | |
Permanent Acrylic | |
Pipe markers and safety signs | |
0.099 mm | |
-40°C to 110°C | |
Global | |
Safety Sign |
Gloss | |
1 Ea. | |
Laminated Polyester | |
250 mm | |
250 mm | |
Square | |
First Aid | |
White on Green |