missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ PharMed™ Ismaprene Extension Tubing
Ideal tubing for pharmaceutical and medical applications, including cell culture and tissue culture work, as well as foodstuffs. Ismatec™ PharMed™ Ismaprene Extension Tubing is for 2- and 3-stop tubing.
£258.00
Specifications
Product Type | Extension Tubing |
---|---|
Certifications/Compliance | FDA 21CFR177.2600 US Pharmacopoea Class VI NSF listed (Standard 51) |
Autoclavable | Autoclavable |
Material | PharMed Ismaprene |
Overall Length (Metric) | 3 m |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10674593
|
Ismatec™
SC0338A |
0.38mm I.D. |
£258.00
3m |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
10098331
|
Ismatec™
SC0348 |
1.65mm I.D. |
£258.00
3m |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
10784333
|
Ismatec™
SC0352A |
2.54mm I.D. |
£258.00
3m |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
Description
- Ideal for production filtration, fermentation and bioreactor process lines.
- Very long service-life.
- Non-toxic and non-hemolytic.
- Impermeable to normal light and UV-radiation
- Appropriate for medical products and foodstuffs.
- Low particulate spallation.
- Can be autoclaved repeatedly.
- Withstands repeated CIP and SIP cleaning and sterilization.
- Meets USP class VI, FDA and NSF criteria.
- Potential leaching of additives (lubricants).
- Applications
- Acids: Good
- Alkaline solutions: Good
- Solvents: Not recommended
- Pressure: Not recommended
- Viscous media: Good
- Sterile media: Excellent
- Complies with: FDA 21CFR177.2600, US Pharmacopoea Class VI, NSF listed (Standard 51).
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 141°C.
- Gas sterilization with ethylene oxide.
- Sterilization with radiation up to 2.5 mrad.
- Caution: Use special tubing version (welded stoppers) when autoclaving 2 or 3-stop color-coded tubing.
Specifications
Extension Tubing | |
Autoclavable | |
3 m | |
-60°C | |
CO2 1200, O2 200, N2 80 | |
Beige | |
135°C |
FDA 21CFR177.2600 US Pharmacopoea Class VI NSF listed (Standard 51) | |
PharMed Ismaprene | |
Pharmaceutical and medical applications, including cell cultures and tissue cultures, as well as foodstuffs. Two- and three-stop tubing. | |
1 Reel | |
Potential leaching of additives (lubricants). | |
Excellent |