missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Iron nitride, Thermo Scientific Chemicals
Click to view available options
Quantity:
25 g
100 g
Description
Iron nitride is used in the synthesis of ammonia and carbon nanofibers. It is involved in the creation of ferrofluids, a liquid rocket fuel. It finds applications in making the strongest naturally magnetic material.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | Gray |
Physical Form | Powder |
Quantity | 100 g |
Solubility Information | Insoluble in water. |
Odor | Odorless |
Appearance | Gray powder |
Chemical Name or Material | Iron nitride |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'