missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Iron-chrome based high temperature gas shift catalyst, HiFUEL|r W210, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 g
1 kg
2.5 kg
Description
Iron-chrome based high temperature gas shift catalyst is ideal for use in fuel cell and other distributed hydrogen production applications. It is also used for fuel processing applications.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | Red to Brown |
Quantity | 2.5 kg |
Solubility Information | Insoluble in water. |
Physical Form | Pellets |
Chemical Name or Material | Iron-chrome based high temperature gas shift catalyst HiFUEL™ W210 |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'