Brand™ Blaubrand™ IntraEND™ Disposable Micropipets

Comprised of disposable glass without ring mark. BRAND™ Blaubrand™ IntraEND™ Disposable Micropipets are in compliance with DIN ISO 7550 and CE-marked in accordance with IVD-Directive 98/79. Volume is defined by end-to-end filling. Volumes greater than 5μL include DE-M marking.

Overview
Brand: Brand™

Manufacturer Part Number: 709101

X250 Micropipette, BLAUBRAND, IntraEND, IVD1µl, box of 250 pcs., price per box

UNSPSC: 41121709

Code: 03

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10634331

Quantity Price
1 £ 31.87 / Pack of 250
In Stock 5
Add to basket

You may only order up to the available stock. For more details call customer services on 01509 555 500

Description and Specification

Specification

Accuracy ≤±0.5%
Calibrated 'To Contain'
Certifications/Compliance DIN ISO 7550, IVD-Directive 98/79 CE
Disposable Yes
Length (Metric) 32mm
Packaging 250/Box
Capacity (Metric) 1μL
Material Glass

  • Comprised of disposable glass without ring mark.
  • Complies with DIN ISO 7550.
  • CE Marked in accordance with IVD-Directive 98/79
  • Calibrated to contain (TC, In.)
  • Volume is defined by end-to-end filling
  • Volumes greater than 5μL include DE-M marking.