missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Intake Valves
For use with ceramus™, solarus™, opus™, ceramus™ classic for 30 + 60 ml, EM dispenser for 10-60 ml akku drive™
£29.10 - £33.95
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10094280
|
Hirschmann™
9316510 |
Suction, Ceramus Classic to 10 mL EM-dispenser 2 to 10 mL and Battery-Drive o.R. |
£29.10
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
10462681
|
Hirschmann™
9316515 |
Suction, Ceramus, Solarus, Opus, Ceramus Classic for 30 + 60 mL, EM dispenser for 10 to 60 mL Battery Drive |
£33.95
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
Description
For use with:- ceramus™
- solarus™
- opus™
- ceramus™ classic for 30 + 60 mL
- EM dispenser for 10-60 mL akku drive™
Specifications
Suction Valve |