missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Intake Valves
For use with ceramus™, solarus™, opus™, ceramus™ classic for 30 + 60 ml, EM dispenser for 10-60 ml akku drive™
Brand: Hirschmann™ 9316515
Code : A0
Additional Details : Weight : 0.80000kg
Description
For use with:- ceramus™
- solarus™
- opus™
- ceramus™ classic for 30 + 60 mL
- EM dispenser for 10-60 mL akku drive™
Specifications
Suction Valve | |
Suction, Ceramus, Solarus, Opus, Ceramus Classic for 30 + 60 mL, EM dispenser for 10 to 60 mL Battery Drive |