missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ T100IN Inspissator

Designed to produce large batches of uniform tuberculosis culture medium four to six times per day. Grant Instruments™ T100IN Inspissator can incubate up to 156 test tubes or 162 universal containers.

Brand:  Grant Instruments™ TBT-T100IN


Code : 57

Additional Details : Weight : 43.00000kg

Product Code. 15251176

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Robust durable design, with digital temperature control
  • Water temperature under the tray is controlled by a digital heated circulator for accuracy and reproducibility of set temperature. All moving parts are incorporated in the control unit which is easily removed for cleaning.
  • Standard temperature: 85°C; temperature range ambient +5ºC to 100°C
  • Constant level device maintains required liquid level for optimal operation
  • A fixed over temperature cutout protects users, valuable samples and the workplace.
  • Capacity for up to 156 test tubes (16mm diameter x 150mm long) or 162 universal containers
  • Stainless steel construction
  • Tank Capcity: 45L
  • Tank dimensions (working area): 820 x 594mm
  • Includes an insect resistant blanket and quilt to be placed over the containers to provide thermal insulation and minimize drafts.
Specifications

Specifications

Ambient +5° to 100°C
500D x 1040W x 380 mmH
120/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers