Learn More
Buerkle™ V4A Stainless Steel Inserts for Novartos Multi
The V4A Stainless Steel Inserts for Buerkle™ Novartos Multi fit precisely and can easily be replaced. Inserts are available in volumes from 0 to 2.0 ml.
Brand: Buerkle™ 5358-0000
110.10 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 03
Additional Details : Weight : 0.05250kg
Description
- Fit precisely
- Can easily be replaced
- Stainless steel AISI 316L
Specifications
Insert | |
Autoclavable | |
FDA |
Stainless Steel (V4A) | |
0 mL | |
Novartos Multi |