missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Slice™ Industrial Blades
Extra-long finger-friendly™ blade: safer to touch than traditional blades
£48.55 - £85.86
Specifications
Length (English) | 4.72 in. |
---|---|
Length (Metric) | 120 mm |
Material | Zirconium Oxide |
Color | White |
For Use With (Application) | Safety Cutting |
Description
Specifications
4.72 in. | |
Zirconium Oxide | |
Safety Cutting | |
4 Pk. | |
14.1 g | |
17.5 mm |
120 mm | |
White | |
4 reversible blades per pack | |
0.5 oz. | |
0.69 in. |