missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Indo-1, AM, cell permeant - Special Packaging
Indo-1, AM, cell permeant - Special Packaging
Brand: Molecular Probes™ I1223
Code : 50
Additional Details : Weight : 0.09000kg
Description
This cell-permeant indo-1, AM is a UV light—excitable, ratiometric Ca2+ indicator. The emission maximum of indo-1 shifts from ∼475 nm in Ca2+-free medium to ∼400 nm when the dye is saturated with Ca2+. This AM ester form of the dye is available in 1mg amounts (I-1203) and in 1 mM solution (I-1226). A cell-impermeant pentapotassium (F-1202) salt form of the dye is also available.Specifications
Store in freezer -5°C to -30°C and protect from light. | |
Cell Viability, Proliferation and Cellular Imaging, Flow Cytometry | |
Indo-1 AM | |
Solid | |
Room Temperature |
Fluorescent | |
Fluorescence Microscope, Microphotometer, Flow Cytometer | |
Fluorescent Dye-Based | |
20 x 50 μg |
For Research Use Only. Not for use in diagnostic procedures.