missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Benchtop Incubating Microplate Shakers

Designed to heat and shake a variety of samples contained in either microplates or tubes

Brand:  Fisherbrand™

1594.12 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.



Additional Details : Weight : 22.50000kg

 View more versions of this product

Product Code. 15564070

  • £1790.00 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Microprocessor control: The variable speed microprocessor control provides consistent, uniform shaking action. Microprocessor will display last set-point and will restart if power is interrupted.
  • PID temperature controller: Maintains precise temperature control from ambient +5°C to 65°C. Easy-to-use controls allow users to adjust temperature in 1°C increments.
  • Triple eccentric drive: Permanently lubricated ball bearings and maintenance free, brushless DC motor provide reliable service and continuous duty operation.
  • LED display: Touch pad controls with easy-to-read, independent LED displays for temperature, speed and time allow operator to view all settings at once. Provides repeatable and accurate results every time and is easily visible across lab benches. Timer will display elapsed time or, when programmed to user defined limit, will shut off unit when time reaches zero. Display will show last used settings, even after power has been turned off.
  • Temperature calibration mode: Allows user to calibrate unit to an external temperature device
  • Applications: Immunoassays and hybridizations
Specifications

Specifications

±2% of set speed up to 999 rpm; ±5% 1000 to 1200 rpm
230 V, 2.5 A, 450 W
264x184 mm
80%
1 sec. to 9999 min.
150 to 1200 rpm
Ambient +5° to 65°C
16.3 x 11.5 x 12.4 in. (415 x 293 x 315 mm)
Aluminum tray with four microplate clamps
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers