missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ IKAFLON™ Alnico V Stir Bars
£111.00 - £124.00
Specifications
Diameter (Metric) | 27 mm |
---|---|
Material | Alnico Magnet |
Quantity | 1/Ea. |
Shape | Sphere |
Product Code | Brand | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
10587351
|
IKA™
0000793300 |
27 mm | 110mm |
£111.00
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
10411201
|
IKA™
0001129000 |
27 mm | 155mm |
£124.00
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
Specifications
27 mm | |
Alnico Magnet | |
1/Ea. | |
Sphere |