Round Bottom Insert Flask


Overview
Brand: IKA

Manufacturer Part Number: 3905000

UNSPSC: 41104806

Code: 50

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10021114

Quantity Price
1 £ 99.45 / Each
Estimated Shipment
15-05-2017
Add to basket


Description and Specification

Specification

Material Aluminum
Product Type Insert Flask
Temperature Range (Metric) 180°C
Includes Red; PTFE coated
Capacity 50mL
Shape Round