missing translation for 'onlineSavingsMsg'
Learn More

Round Bottom Insert Flask

Brand:  IKA 3905600

Code : 50

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10284484

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

  • Syntheses in round flasks at up to 180°C
  • Uniform mixing
  • High-precision thermal conduction directly into the reaction block
  • PTFE coating protects against burning
  • Wide range of applications thanks to exchangeable inserts
  • Safe and clean working

System ensures optimal heat transfer from the heating plate directly into the medium. Uniform mixing is also guaranteed because there is no interference to the magnetic field from the aluminium blocks. PTFE coating prevents burning and ensures that working with the system is safe. Reaction blocks are available in three standard sizes. These can be adapted to various flask sizes using the appropriate inserts.

Specifications

Specifications

Insert Flask
180°C
Round
Blue; PTFE coated
Aluminum
1000mL
Videos