missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Universal Attachment
Use this universal attachment for various types of vessels with a minimum volume of 50mL. IKA™ Attachments for Shakers feature clamping rolls that may be adjusted to two levels.
Brand: IKA™ 0008000200
Code : 50
Additional Details : Weight : 3.78900kg
Description
- Ideal for more than 250mL
- Dimensions (D x W x H): 500 x 480 x 120mm
- Set-up plate: 420 x 420mm
- Weight: 4000g
Specifications
250 mL | |
Universal Attachment | |
500 x 480 mm |