Learn More
Thermo Scientific™ HyPURITY™ C8 Guard Cartridges
Thermo Scientific™ HyPURITY™ C8 Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.
£255.00
Specifications
Carbon Load | 8% |
---|---|
pH | 2 to 9 |
Particle Size | 5 μm |
Length (Metric) | 10 mm |
Pore Size | 190Å |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Particle Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Particle Size | Price | Quantity & Availability | |||
10469044
|
Thermo Scientific™
22205-014001 |
4 mm | 10 mm | 5 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Thermo Scientific™ HyPURITY™ C8 Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
- High quality, highly pure silica columns
Requires:
Thermo Scientific UNIGUARD direct connection or stand alone holder, sold separately.
Specifications
8% | |
5 μm | |
190Å | |
Uniguard Direct-connection and Stand Alone Holder | |
L7 |
2 to 9 | |
10 mm | |
200 m2/g | |
Yes |