Learn More
Thermo Scientific™ HyPURITY™ C18 HPLC Columns, 3µm Particle Size
Thermo ScientificTM HyPURITYTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
Brand: Thermo Scientific™ 22103-014001
Code : 16
Additional Details : Weight : 0.10000kg
Description
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
Features of HyPURITY Solid Phase
- High quality, highly pure silica
- Highly characterized, tested and validated C18 columns
Requires:
Thermo Scientific UNIGUARD direct connection or stand alone holder, sold separately.
Specifications
13% | |
Yes | |
190Å | |
L1 | |
10 mm | |
HyPURITY |
4 mm | |
Uniguard Direct-connection and Stand Alone Holder | |
200 m2/g | |
4 or 4.6 mm | |
3 µm | |
1 to 9 |