missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ PREP HS Phenyl Bulk Media
Ensure optimal chromatography performance and cost savings with Hypersil PREP HS Phenyl bulk chromatography media.
£1100.00 - £76755.00
Specifications
Particle Size | 10 μm |
---|---|
Pore Size | 100 Å |
Stationary Phase | Phenyl (Ph) |
pH | 2 to 8 |
Surface Area (Metric) | 350 m²/g |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
16884320
|
Thermo Scientific™
41510-00050B |
50 g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16894320
|
Thermo Scientific™
41510-00100B |
100 g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16804330
|
Thermo Scientific™
41510-00500B |
500 g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16814330
|
Thermo Scientific™
41510-01000B |
1000 g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16824330
|
Thermo Scientific™
41510-05000B |
5000 g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16834330
|
Thermo Scientific™
41510-10000B |
10000 g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Ensure optimal chromatography performance with our Thermo Scientific™ Hypersil™ PREP HS Phenyl bulk chromatography media. Purchase bulk quantities of moderately hydrophobic, high surface area, phenyl-bonded media to repack preparative HPLC columns yourself without paying for new hardware.
Repack Columns Yourself with Bulk Media
Unique Selectivity
- Enhanced selectivity for aromatic and moderately polar analytes.
- Selectivity complementary to that provided by alkyl chain phases.
- Moderate hydrophobicity compared to C18.
- Phenyl (USP L11) selectivity - high surface area particle with 100Å pore size.
- pH stable from 2 to 8.
- Maximum temperature of 60°C.
Customer Specific Orders
- Please contact your local sales representative for Customer Specific Orders.
Spécification
10 μm | |
Phenyl (Ph) | |
350 m²/g | |
Reversed Phase | |
Spherical, Fully Porous, Ultrapure Silica | |
Reversed Phase | |
60°C |
100 Å | |
2 to 8 | |
Prep LC | |
Yes | |
9% | |
L11 |