missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ PREP HS C18 Bulk Media

Ensure optimal chromatography performance and cost savings with Hypersil PREP HS C18 bulk chromatography media.

£814.00 - £40770.00

Specifications

Particle Size 10 μm
Pore Size 100 Å
Stationary Phase C18
pH 2 to 9
Surface Area (Metric) 350 m²/g
View More Specs

Products 6
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
16804310
View Documents Promotion Details
Thermo Scientific™
41010-00050B
50 g This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
16814310
View Documents Promotion Details
Thermo Scientific™
41010-00100B
100 g This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
16824310
View Documents Promotion Details
Thermo Scientific™
41010-00500B
500 g This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
16834310
missing translation for 'viewDocuments' Promotion Details
Thermo Scientific™
41010-01000B
1000 g This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
missing translation for 'toSaveUpto' 
»
16844310
missing translation for 'viewDocuments' Promotion Details
Thermo Scientific™
41010-05000B
5000 g This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
missing translation for 'toSaveUpto' 
»
16854310
missing translation for 'viewDocuments' Promotion Details
Thermo Scientific™
41010-10000B
10000 g This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
missing translation for 'toSaveUpto' 
»
Description

Description

Ensure optimal chromatography performance with our Thermo Scientific™ Hypersil™ PREP HS C18 bulk chromatography media. Purchase bulk quantities of silica-based, high surface area C18 media to repack preparative HPLC columns yourself without paying for new hardware.

Repack Columns Yourself with Bulk Media

Excellent Choice for Routine Applications

  • C18 (USP L1) selectivity.
  • High surface area particles with 100Å pore size.
  • pH stable from 2 to 9.
  • Maximum temperature of 60°C.

Customer Specific Orders

  • Please contact your local sales representative for Customer Specific Orders.
Specifications

Specifications

10 μm
C18
350 m²/g
Reversed Phase
Spherical, Fully Porous, Ultrapure Silica
Reversed Phase
60°C
100 Å
2 to 9
Prep LC
Yes
15%
L1
Videos
SDS
Documents

Documents

Certificates