Learn More
Thermo Scientific™ Hypersil GOLD™ Phenyl Analytical HPLC Columns, 1.9μm
Get excellent retention and unique selectivity for aromatic and moderately polar analytes with these reversed-phase phenyl columns.
£540.00 - £600.00
Specifications
Column Format | Analytical Column |
---|---|
For Use With | HPLC |
Max. Pressure | 18130 psi (1250 bar) |
Particle Size | 1.9 μm |
pH | 2 to 8 |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
11598390
|
Thermo Scientific™
25902-054630 |
1.9 μm | 4.6 mm | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10686865
|
Thermo Scientific™
25902-103030 |
1.9 μm | 3 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Get excellent retention and unique selectivity for aromatic and moderately polar analytes with Thermo Scientific™ Hypersil GOLD™ Phenyl Analytical HPLC columns. A butyl (C4) linker in the phenyl bonded phase allows for superior alignment of the phenyl ring with aromatic molecules, thus enhancing pi-pi interactions and improving the retention of the molecules. The C4 linker also provides the stationary phase with moderate hydrophobicity, making it ideal for the separation of analyte mixtures with varying polarity and aromaticity. The outstanding peak shape results in greater sensitivity.
Special Selectivity
- Provides selectivity complementary to that provided by alkyl chain phases
- Moderate hydrophobicity compared to C18
About the Hypersil GOLD Family of HPLC Columns
Meet the challenges of modern chromatography with state of the art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC or normal phase chromatography.
- Excellent peak symmetry
- Narrow peaks for outstanding efficiency
- Enhanced sensitivity and improved resolution
- Exceptional reproducibility for reliable chromatography, column after column
- Solutions for high-throughput screening
- 1.9, 3 and 5μm particle sizes for all your separation needs
Specifications
Analytical Column | |
18130 psi (1250 bar) | |
2 to 8 | |
220 m²/g | |
L11 | |
Silica | |
Reversed Phase | |
Reversed Phase |
HPLC | |
1.9 μm | |
175 Å | |
60°C | |
Phenyl (Ph) | |
8% | |
Yes |