Learn More
Thermo Scientific™ Hypersil GOLD™ C8 HPLC Columns
Have analytes with medium hydrophobicity or need a less hydrophobic phase to obtain optimum retention? These columns provide outstanding sensitivity and excellent peak shape.
Marke: Thermo Scientific™ 25205-259070
Code : NEW
Weitere Details : Weight : 0.01000kg
Beschreibung
For analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention, use Thermo Scientific™ Hypersil GOLD™ C8 LC columns for outstanding sensitivity and excellent peak shape. The selectivity is similar to C18 columns with a predictable elution order but less retention. The lower hydrophobicity allows compounds to elute more quickly, yielding faster separations.
Similar selectivity, less retention than C18 columns- Successful retention and separation of moderately hydrophobic analytes
- Ideal for fatty acids, which are too hydrophobic for analysis using C18 columns
- Higher analytical throughput compared to C18 alkyl chain chemistry
- Quicker compound elution due to reduced hydrophobic interactions
- Highly symmetrical peak shapes
- Improved speed of analysis, efficiency, and sensitivity
About the Hypersil GOLD family of HPLC columns
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.
- Excellent peak symmetry
- Narrow peaks for outstanding efficiency
- Enhanced sensitivity and improved resolution
- Exceptional reproducibility for reliable chromatography, column after column
- Solutions for high-throughput screening
- 1.9, 3 and 5μm particle sizes for all your separation needs
Spezifikation
Preparative Column, Standard | |
250 mm | |
5 μm | |
175 Å | |
60°C | |
C8 | |
Silica | |
Reversed Phase |
10 mm | |
4300 psi (295 bar) | |
2 to 9 | |
220 m²/g | |
L7 | |
Hypersil GOLD | |
8% | |
Reversed Phase |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.