missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ CPS-2 Cyano LC Columns

Use these cyano columns when you need different selectivity in normal phase or a complementary selectivity to alkyl chain bonded phases in reverse phase.

Brand:  Thermo Scientific™ 31805-014001

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10669095

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

Features of CPS-2 Solid Phase

  • Operates in both normal and reversed phase modes
  • More rapid mobile phase equilibration compared with silica in normal phase
  • Not deactivated by traces of water in normal phase
  • When used as a reversed phase material, cyano selectivity complements the alkyl chain bonded phases, but with lower hydrophobicity
  • One of the least retentive of reversed phase materials and, therefore, useful to separate polar compounds

Requires:

Cartridge holder

Specifications

Specifications

4%
Normal Phase
Yes
400bar
2 to 8
170m²/g
Guard Cartridge, 4 PK
Cyano
Guard Cartridge, 4 PK
4mm
10mm
5μm
120Å
60°C
L10
Videos
Documentation

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.