Learn More
Thermo Scientific™ HyperSep™ Verify CX Plates
Get improved analysis of drugs of abuse, including basic and neutral drugs, with these SPE well plates featuring both nonpolar and ionic separation characteristics.
Brand: Thermo Scientific™ 60307-264
Code : A0
Additional Details : Weight : 0.50000kg
Description
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
Thermo Scientific™ HyperSep Verify™ CX Plates feature both nonpolar and ionic separation chemistries for improved sample preparation in the analysis of drugs of abuse. They are used in screening for wide range of drug compounds in biological matrices, including basic and neutral compounds.
The sorbent used in HyperSep Verify CX 96-Well Plates and Individual Wells is based on two functional groups: reversed phase C8 and a benzene sulfonic acid ion exchanger. The chemistry is co-polymerized on a rigid, purified silica gel support.HyperSep SPE Cartridges and Plates
Thermo Scientificâ„¢ HyperSepâ„¢ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientificâ„¢ HyperSep-96â„¢ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.
Specifications
Verify-CX 100 mg/2 mL 96 Fixed Well Plate, 1 pk | |
Analysis of Drugs of Abuse | |
HyperSep | |
Solid Phase Extraction Well Plate |
100 mg | |
40 to 60 μm | |
HyperSep Reversed Phase C8/Benzene Sulfonic Acid Ion Exchanger | |
1 mL |