Learn More
Thermo Scientific™ HyperSep™ Verify AX Plates
Get improved analysis of acidic drugs and metabolites with these SPE well plates featuring both nonpolar and ionic separation characteristics.
£407.00 - £412.00
Specifications
For Use With (Application) | Analysis of Acidic Drugs and Metabolites |
---|---|
Particle Size | 40 to 60 μm |
Product Line | HyperSep |
Sorbent | HyperSep Reversed Phase C8/Quaternary Amine Ion Exchanger |
Type | Solid Phase Extraction Well Plate |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
13417016
|
Thermo Scientific™
60307-273 |
Verify AX 50 mg/2 mL 96 Fixed Well Plate, 1 pk |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
13437016
|
Thermo Scientific™
60307-272 |
Verify AX 25 mg/2 mL 96 Fixed Well Plate, 1 pk |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
Thermo Scientific™ HyperSep™ Verify AX Plates feature both nonpolar and ionic separation chemistries for improved sample preparation in the analysis of acidic drugs and metabolites from biological matrices. They are especially well-suited for screening and analysis of THC and its metabolites.
The sorbent used in HyperSep Verify AX 96-Well Plates and Individual Wells is based on two functional groups: reversed phase C8 and a quaternary amine ion exchanger. The chemistry is co-polymerized on a rigid, purified silica gel support.HyperSep SPE Cartridges and Plates
Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.
Specifications
Analysis of Acidic Drugs and Metabolites | |
HyperSep | |
Solid Phase Extraction Well Plate |
40 to 60 μm | |
HyperSep Reversed Phase C8/Quaternary Amine Ion Exchanger | |
1 mL |