Learn More
Thermo Scientific™ HyperSep™ UniGuard Direct-Connect Online SPE Columns
Clean-up and concentrate target analytes in minutes with these direct-connection SPE cartridges, offering quick, easy connection via a reusable drop-in cartridge holder.
Brand: Thermo Scientific™ 60311-302
Code : 16
Additional Details : Weight : 0.10000kg
Description
Clean-up and concentrate target analytes in minutes with Thermo Scientific™ HyperSep™ Online SPE Products. Available in several convenient formats, the columns utilize popular HyperSep SPE chemistries. When used with conventional HPLC systems, columns and appropriate switching valves, they provide:
- Effective removal of contaminants, such as proteins, from samples
- Fast, effective clean-up and concentration of target compounds
Thermo Scientific HyperSep UniGuard Direct-Connect Online SPE Column offer quick, easy connection by means of a reusable drop-in guard cartridge holder.
HyperSep UNIGUARD Direct-Connect Online SPE Cartridges attach directly to the switching valve, just like an HPLC column. They are available with the following HyperSep SPE chemistries:HyperSep™ Retain™ PEP — for retention of polar and nonpolar analytes
HyperSep Retain-CX — for retention of basic and nonpolar analytes
HyperSep Retain-AX — for retention of acidic and nonpolar analytes
HyperSep™ Hypercarb™ — for retention of extremely polar analytes
Specifications
HyperSep Retain-CX; 3.0 mm ID | |
Conventional HPLC System | |
HyperSep Sulfonic Acid-Modified Polystyrene DVB | |
Pack of 4 |
Retention of Basic Analytes | |
HyperSep | |
Online Solid Phase Extraction Cartridge | |
3.0 mm |