missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ SCX Cartridges

Obtain excellent performance for extraction of charged basic compounds with these strong cation exchanges SPE cartridges.

Brand:  Thermo Scientific™ 60108-858

Code : A0

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13446946

  • £560.00 / Pack of 10


Estimated Shipment date
from Supplier 21-02-2020
Add to basket

Specifications

Specifications

150 mL
Extraction of Charged Basic Compounds
50 g
Extraction Column
50 g Bed Weight; 150 mL column volume; 10 Pk
HyperSep SCX
40 to 60 µm
Videos
Documents

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.