missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Retain CX Plates

Achieve consistent, high recoveries for basic compounds with these Thermo Scientific™ HyperSep™ Retain CX Plates.

Brand:  Thermo Scientific™ 60306-303

Code : A0

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 13436976

  • £256.63 / Each


Estimated Shipment
15-12-2020
Add to basket

Description

Description

Widely used in forensic and clinical analysis of a wide range of drugs of abuse, including basic and neutral drugs. Hypersep Retain SPE wells conform to industry standard configurations and allow efficient routine processing by vacuum, positive pressure or centrifugation.
  • High, consistent recoveries
  • Ideal for large samples
  • Fast and easy sample preparation and method development
  • Reproducible, reliable sample preparation in a traditional format
  • pH stable 0 to 14
  • Available in a wide range of chemistries and bed weights
For Use With: The Thermo Scientific™ HyperSep-96™ System.
Specifications

Specifications

Retention of Basic Analytes
Solid Phase Extraction Well Plate
30 to 50 µm
30 mg
HyperSep
HyperSep Sulfonic Acid-Modified Polystyrene DVB
1 mL
Retain CX 30 mg/2 mL 96 Fixed Well Plate, 1 pk
1 Pack
Videos
SDS
Documents

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.