Learn More
Thermo Scientific™ HyperSep™ Tip Microscale SPE Extraction Tips, 1-10μL
Get faster sample preparation with minimal sample loss with these revolutionary SPE micropipette tips.
Brand: Thermo Scientific™ 60109-208
Code : 16
Additional Details : Weight : 0.10000kg
Description
Get faster sample preparation with minimal sample loss with these revolutionary SPE micropipette tips and achieve separation in volumes as low as 100nL.
Thermo Scientific™ HyperSep™ Microscale SPE Tips are available in many popular chemistries to suit a wide range of applications. They feature a unique micropipette tip that has the chromatographic material directly attached to its inner surface. No glues or polymers are used, so there's no contamination from the supporting matrix.
HyperSep Microscale Solid Phase Extraction Tips are ideal when you're working with small sample volumes. Typical applications include:
- Mass spectrometry
- Desalting
- Protein purification
- MALDI
- Electrophoresis
- HPCE
- HPLC
- CEC
Tips are available in 1-10μL capacity and 10-200μL capacity.
Specifications
Titanium Dioxide, 1 to 10 μL Volume | |
Micropipettes | |
HyperSep Titanium Dioxide | |
1 to 10 μL |
Microscale Solid Phase Extraction | |
HyperSep | |
SPE Tips |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.